1/8 x 1/4 x 1-2/5 in. OD Tube x MNPT Reducing 316 Stainless Steel Double Ferrule Connector

You last purchased this on
 
Tylok

CBC-Lok® 1/8 x 1/4 x 1-2/5 in. OD Tube x MNPT Reducing 316 Stainless Steel Double Ferrule Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 1/8 x 1/4 x 1-2/5 in. OD Tube x MNPT Reducing 316 Stainless Steel Double Ferrule Connector

  • Fast #
  • Part #TSS2DMC4
  • Item #3196471
  • Manufacturer Part #SS-2-DMC-4
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Application:
Gases, High Pressure, High Temperature, Hydraulic, Nitrogen
Clean Bagged:
No
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
1/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/8 in x 1/4 in
Fitting Type:
Connector, Double, Reducing
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
1-2/5 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Domestic
Pressure - High:
7500
Temperature Range:
-325 to 1200 Deg F (-198 to 648 Deg C)
UL Listed:
No