DESCRIPTION

Tylok 3/4 x 3/4 in. Stainless Steel OD x FPT Connector Double

TSS12DFC12

Fitting Sizes:

3/4 in x 3/4 in

SPECIFICATIONS

End Connection 1
OD
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Stainless Steel

Starting at
$30.85
EACH
  • QUANTITY