DESCRIPTION

Tylok 3/8 x 1/2 in. Stainless Steel OD x FPT Connector Double

TSS6DFC8

Fitting Sizes:

3/8 in x 1/2 in

SPECIFICATIONS

End Connection 1
OD
End Connection 2
Female Threaded
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Material
Stainless Steel

Starting at
$20.67
EACH
  • QUANTITY