DESCRIPTION

Tylok 3000# Threaded x Threaded 304L Stainless Steel Bushing

TSS4DATPM

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
OD Tube
End Connection 2
Male Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Material
Stainless Steel
Size
1/4 in x 1/8 in