Tylok

3/4 in. OD Stainless Steel Cap

Part #TSS12DCAP  |  Manufacturer Part #SS-12-DCAP

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

End Connection 1: OD

End Connections: OD

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Stainless Steel