3/4 in. OD x MPT Steel 90 Degree Elbow

You last purchased this on
 
Tylok

DME 3/4 in. OD x MPT Steel 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

DME 3/4 in. OD x MPT Steel 90 Degree Elbow

  • Fast #
  • Part #TS12DME12
  • Item #4336506
  • Manufacturer Part #S-12-DME-12
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-108
Application:
Industrial
Collection:
DME
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Double, Elbow, Straight
Material:
Steel