3/8 in. OD Tube 316 Stainless Steel Plug

You last purchased this on
 
Tylok

CS-Lok® 3/8 in. OD Tube 316 Stainless Steel Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CS-Lok® 3/8 in. OD Tube 316 Stainless Steel Plug

  • Fast #
  • Part #TSS6SFPLUG
  • Item #3801864
  • Manufacturer Part #SS-6-SF PLUG
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Clean Bagged:
No
Collection:
CS-Lok®
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Plug
Material:
Stainless Steel
Material Type:
316