3/8 in. OD Stainless Steel Single Ferrule
3/8 in. OD Stainless Steel Single Ferrule
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel