3/8 in. OD Straight Stainless Steel Rear Ferrule

You last purchased this on
 
Tylok

3/8 in. OD Straight Stainless Steel Rear Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

3/8 in. OD Straight Stainless Steel Rear Ferrule

  • Fast #
  • Part #TSSRC6
  • Item #6038464
  • Manufacturer Part #SS-RC-6
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
3/8 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Stainless Steel
UL Listed:
No