3/8 in. OD x Female Threaded Stainless Steel Double Adapter
3/8 in. OD x Female Threaded Stainless Steel Double Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- Female Threaded
- End Connections:
- OD Tube x Female Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- Material:
- Stainless Steel