3/8 in. OD x MPT Stainless Steel Connector

You last purchased this on
 
Tylok

3/8 in. OD x MPT Stainless Steel Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

3/8 in. OD x MPT Stainless Steel Connector

  • Fast #
  • Part #TSS61MC6
  • Item #6038852
  • Manufacturer Part #SS-6-1MC-6
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Application:
Residential
Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Connector, Straight
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Domestic
UL Listed:
No