3/8 x 18 in. Stainless Steel Flexible Water Connector
3/8 x 18 in. Stainless Steel Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel end connections are available in 1/4 in. to 1 in. sizes
- Custom lengths and optional cover accessories are available
- PTFE core made from fine powder PTFE resin
- Carbon black-filled core tube is available to provide static charge dissipation
- PTFE meets FDA 21CFR part 177.1550 for contact with food, water and beverages
- Assembly meets or exceeds requirements of SAE 100R14
Documents
Specifications
- Diameter - Inside 1:
- 7/25 in
- Diameter - Outside:
- 17/50 in
- End Connection 1:
- GHT
- End Connection 2:
- OD Tube
- End Connections:
- GHT x OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- 304, PTFE
- NSF Certified:
- No
- Outer Hose Material:
- Stainless Steel
- Pressure - High:
- 2500
- Pressure - Maximum:
- 10000 psi
- Temperature Range:
- -65 to 400 Deg F (-53 to 204 Deg C)
- UL Listed:
- No