3/8 x 1/2 in. OD x MPT Stainless Steel Compression Connector

Part #TSS6SMC8  |  Item #3003384  |  Manufacturer Part #SS-6-SMC-8

$13.87 EACH
(Pricing is for 3/8 in x 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in x 1/8 in

    Part #TSS6SMC2 | Item #3941591 | Mfr. Part #SS-6-SMC-2

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.22 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #TSS6SMC4 | Item #3003382 | Mfr. Part #SS-6-SMC-4

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.36 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/2 in

    Part #TSS6SMC8 | Item #3003384 | Mfr. Part #SS-6-SMC-8

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.87 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: OD Tube

End Connection 2: MPT

End Connections: OD Tube x MPT

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Fitting Type: Reducing

Length: 1-83/100 in

Material: Stainless Steel