3/8 x 1/4 in. OD x Female Threaded Stainless Steel Double Adapter

You last purchased this on
 
Tylok

3/8 x 1/4 in. OD x Female Threaded Stainless Steel Double Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

3/8 x 1/4 in. OD x Female Threaded Stainless Steel Double Adapter

  • Fast #
  • Part #TSS6DATPF4
  • Item #3792077
  • Manufacturer Part #SS-6-DATPF-4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
Female Threaded
End Connections:
OD Tube x Female Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Reducing
Material:
Stainless Steel