Tylok
3/8 x 1/4 in. OD x MPT Stainless Steel Compression Connector
Part #TSS6SMC4 | Item #3003382 | Manufacturer Part #SS-6-SMC-4
$10.36
EACH
(Pricing is for 3/8 in x 1/4 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Manufacturer may vary by location
Documents
Specifications
Clean Bagged: No
End Connection 1: OD Tube
End Connection 2: MPT
End Connections: OD Tube x MPT
Fitting Size 1: 3/8 in
Fitting Size 2: 1/4 in
Fitting Sizes: 3/8 in x 1/4 in
Fitting Type: Reducing
Length: 1-83/100 in
Material: Stainless Steel