1/4 x 48 in. Stainless Steel Flexible Water Connector

You last purchased this on
 
Tylok

1/4 x 48 in. Stainless Steel Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

1/4 x 48 in. Stainless Steel Flexible Water Connector

  • Fast #
  • Part #TSSTH4A4A448
  • Item #4423929
  • Manufacturer Part #SS-TH4A4A4-48
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless Steel end connections are available in 1/4 in. to 1 in. sizes
  • Custom lengths and optional cover accessories are available
  • PTFE core made from fine powder PTFE resin
  • Carbon black-filled core tube is available to provide static charge dissipation
  • PTFE meets FDA 21CFR part 177.1550 for contact with food, water and beverages
  • Assembly meets or exceeds requirements of SAE 100R14
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
3/20 in
Diameter - Outside:
14/25 in
End Connection 1:
GHT
End Connection 2:
OD Tube
End Connections:
GHT x OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
IAPMO Listed -:
No
Length:
48 in
Material:
Plastic
Material Type:
304, PTFE
NSF Certified:
No
Outer Hose Material:
Stainless Steel
Pressure - High:
3000
Pressure - Maximum:
12000 psi
Temperature Range:
-65 to 400 Deg F (-53 to 204 Deg C)