5/8 in. Carbon Steel Cap (Less Nut and Ferrule)
5/8 in. Carbon Steel Cap (Less Nut and Ferrule)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Cap
- Material:
- Carbon Steel