5/8 in. OD Tube 316 Stainless Steel Double Ferrule Union Tee
CBC-Lok® 5/8 in. OD Tube 316 Stainless Steel Double Ferrule Union Tee
Package Quantity Info:
EA: 1 IP: 10 CA: 10 PT: 680-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Application:
- Gases, High Pressure, High Temperature, Hydraulic, Nitrogen, Industrial
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Double Ferrule, Straight, Tee, Union
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 3-1/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Domestic
- Temperature Range:
- -20 to 1000 Deg F
- UL Listed:
- No
- Weight:
- 0.41 lb