5/8 x 1/2 x 2-1/20 in. OD Tube 316 Stainless Steel Double Reducing Union
DRU Series 5/8 x 1/2 x 2-1/20 in. OD Tube 316 Stainless Steel Double Reducing Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276
- Collection:
- DRU Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Fitting Type:
- Reducing, Union, Double
- Length:
- 2-1/20 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic