5/8 x 1/2 in. OD Tube x NPT Reducing Brass Adapter

You last purchased this on
 
Tylok

5/8 x 1/2 in. OD Tube x NPT Reducing Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

5/8 x 1/2 in. OD Tube x NPT Reducing Brass Adapter

  • Fast #
  • Part #TB10DATPF8
  • Item #5026394
  • Manufacturer Part #B-10-DATPF-8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connection 2:
NPT
End Connections:
OD Tube x NPT
Fitting Size 1:
5/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
5/8 in x 1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-9/100 in
Material:
Brass