3/4 in. 316 Stainless Steel Double Ferrule Set (Pack of 10)
CBC-Lok® 3/4 in. 316 Stainless Steel Double Ferrule Set (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Package Quantity:
- Pack of 10
- Temperature Range:
- -20 to 1000 Deg F
- UL Listed:
- No