3/4 in. OD Tube Global Hex 316 Stainless Steel Plug
CBC-Lok® 3/4 in. OD Tube Global Hex 316 Stainless Steel Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- High Pressure, High Temperature, Nitrogen
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Head Style:
- Hex
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- -20 to 1000 Deg F