1 x 2-9/20 in. OD Tube x FNPT 316 Stainless Steel Double Ferrule Connector

You last purchased this on
 
Tylok

CBC-Lok® 1 x 2-9/20 in. OD Tube x FNPT 316 Stainless Steel Double Ferrule Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 1 x 2-9/20 in. OD Tube x FNPT 316 Stainless Steel Double Ferrule Connector

  • Fast #
  • Part #TSS16DFC16
  • Item #1596519
  • Manufacturer Part #SS-16-DFC-16
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Application:
Gases, High Pressure, High Temperature, Hydraulic, Nitrogen
Clean Bagged:
No
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Connector, Double, Straight
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
2-9/20 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Domestic
Pressure - High:
4100
Temperature Range:
-325 to 1200 Deg F (-198 to 648 Deg C)
UL Listed:
No