This product requires certification to purchase.

1/4 in. OD x MPT Carbon Steel Double Connector

Tylok

DMC 1/4 in. OD x MPT Carbon Steel Double Connector

  • Fast #
  • Part #TS4DMC4
  • Item #4201729
  • Manufacturer Part #S-4-DMC-4
4.2 out of 5 Customer Rating
Brand image
Tylok

DMC 1/4 in. OD x MPT Carbon Steel Double Connector

  • Fast #
  • Part #TS4DMC4
  • Item #4201729
  • Manufacturer Part #S-4-DMC-4
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
1-49/100 in
Characteristics & Features
Collection
DMC
Fitting Type
Connector, Straight
Material
Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
Origin
Domestic
UPC
811731020287