3/16 x 1/4 in. OD Tube x MNPT Brass Reducing Connector
DMC 3/16 x 1/4 in. OD Tube x MNPT Brass Reducing Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM B-16, ASTM B-453, ASTM B-124, ASTM B-75, ASTM F-1387
- Collection:
- DMC
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 3/16 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/16 in x 1/4 in
- Fitting Type:
- Reducing, Connector
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Origin:
- Domestic