This product requires certification to purchase.

1/4 in. OD Tube x MNPT x OD Tube Stainless Steel Tee

Tylok

DTMT Series 1/4 in. OD Tube x MNPT x OD Tube Stainless Steel Tee

  • Fast #
  • Part #TS4DTMT4
  • Item #4273488
  • Manufacturer Part #S-4-DTMT-4
3.3 out of 5 Customer Rating
Brand image
Tylok

DTMT Series 1/4 in. OD Tube x MNPT x OD Tube Stainless Steel Tee

  • Fast #
  • Part #TS4DTMT4
  • Item #4273488
  • Manufacturer Part #S-4-DTMT-4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connection 3
OD Tube
End Connections
OD Tube x MNPT x OD Tube
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Collection
DTMT Series
Fitting Type
Straight, Tee
Material
Stainless Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
Application
Industrial