• Cart

DESCRIPTION

Tylok FPT x MPT Stainless Steel Adapter

TSS61RAFM

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FPT
End Connection 2
MPT
End Connections
FPT x MPT
Fitting Size 1
3/8 in
Fitting Size 2
1/8 in
Fitting Sizes
3/8 in x 1/8 in
Fitting Type
Reducing
Material
Stainless Steel