DESCRIPTION

  • Manufacturer may vary by location

Tylok OD Tube x NPT Stainless Steel Adapter

TSSDATPM

DOCUMENTS

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Size
1/2 in x 1/2 in