DESCRIPTION

  • Manufacturer may vary by location

Tylok Compression x NPT Stainless Steel Female Connector

TSS8DFC8

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in

    TSS8DFC8 

    $23.72
    $23.3
    Call for Pricing Call us for price $23.72 $23.3
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
NPT
End Connections
Compression x NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
1-21/25 in
Material
Stainless Steel