DESCRIPTION

  • Manufacturer may vary by location

Tylok NPT Stainless Steel Male Connector

TSS8DMC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
IsAcceptableImage
Length
1.72 in
Material
Stainless Steel
Size
1/2 in x 1/4 in