DESCRIPTION

Tylok OD 316L Stainless Steel Cap

TSS8SCAP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD
End Connections
OD
Fitting Size 1
1/2 in
Material
Stainless Steel
Size
1/2 in
Type
Straight