DESCRIPTION

Tylok OD x MNPT Stainless Steel Male Connector

TSS6SMC6

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
OD
End Connection 2
MNPT
End Connections
OD x MNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
3/8 in
Type
Straight