DESCRIPTION

Tylok OD Stainless Steel Fitting Plug

TSS6SFPLUG

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD
End Connections
OD
Fitting Size 1
3/8 in
Material
Stainless Steel
Size
3/8 in
Type
Straight