DESCRIPTION

Tylok OD Stainless Steel Reducing Union

TSS6SRU4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Fitting Type
Reducing
Material
Stainless Steel