• Cart

DESCRIPTION

  • Manufacturer may vary by location

Tylok OD Stainless Steel Union 90 Degree Elbow

TSSDELU

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Length
1-3/50 in
Material
Stainless Steel