DESCRIPTION

Tylok OD Tube x MPT Male Stainless Steel Adapter

TSS6DATPM

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
OD Tube
End Connection 2
MPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
3/8 in x 3/8 in