DESCRIPTION

Tylok OD Tube x OD Tube Stainless Steel Port Connector

TSS8DRPC6

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
OD Tube
End Connection 2
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
1/2 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday