• Cart

DESCRIPTION

Tylok OD x MIP Stainless Steel Male Connector

TSS4SMC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
OD
End Connection 2
MIP
End Connections
OD x MIP
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/4 in x 1/2 in
Fitting Type
Reducing
Material
Stainless Steel