• Cart

DESCRIPTION

Tylok Cbc-Lok® OD x MPT Carbon Steel Double Connector

TS4DMC2

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Collection
Cbc-Lok®
End Connection 1
OD
End Connection 2
MPT
End Connections
OD x MPT
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Fitting Type
Reducing
Material
Carbon Steel