DESCRIPTION

  • Manufacturer may vary by location

Tylok Compression x NPT Stainless Steel Male Connector

TSS6DMC6

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
NPT
End Connections
Compression x NPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
1-29/50 in
Material
Stainless Steel
Size
3/8 in
Type
Straight