DESCRIPTION

  • Manufacturer may vary by location

Tylok Stainless Steel Bulkhead Union

TSS8DBHU8

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Union
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Size
1/2 in x 1/2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday