DESCRIPTION

Tylok Stainless Steel Front Ferrule

TSSDFC

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD
End Connection 2
OD
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Stainless Steel
Size
3/4 in x 3/4 in
Type
Straight