DESCRIPTION

Tylok Stainless Steel Male x Female Hex Bushing

TSS81RBMF6

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
FPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
1/2 in x 3/8 in