DESCRIPTION

Tylok Stainless Steel MPT Connector Double

TSS2DMC4

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
OD
End Connection 2
Male Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/4 in
Fitting Sizes
1/8 in x 1/4 in
Material
Stainless Steel