DESCRIPTION

Tylok Stainless Steel Port Connector Union

TSSDPCU

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Union
End Connection 2
Union
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
3/8 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday