DESCRIPTION

  • Manufacturer may vary by location

Tylok 1/4 in. Threaded Stainless Steel HEX Nipple

TSS41HN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/4 in

    TSS41HN 

    $6.76
    $6.64
    Call for Pricing Call us for price $6.76 $6.64
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Stainless Steel