DESCRIPTION

Tylok OD x Union Stainless Steel Union Elbow

TSS10DELU10

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
OD
End Connection 2
Union
End Connections
OD x Union
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Material
Stainless Steel
Size
5/8 in
Type
Straight