DESCRIPTION

Tylok OD Stainless Steel Union Cross

TSSDCR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
End Connection 3
OD
End Connection 4
Tube
End Connections
OD
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Size 4
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Stainless Steel