DESCRIPTION

Tylok Stainless Steel Union Tee

TSS10DTTT10

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Material
Stainless Steel