DESCRIPTION

Tylok Tube Ball Valve in Stainless Steel

TSS8DTT88

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
$226.92
EACH
  • QUANTITY